1 in. FIP Curb Stop Minnesota Top
1 in. FIP Curb Stop Minnesota Top
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C-800
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze, Brass
- NSF Certified:
- No
- OutletMeter Size:
- 1 in
- Pressure - Maximum:
- 300 psig