Mueller Company

1 in. Brass Ball Valve Corporation Stop

Part #MH299610NG  |  Manufacturer Part #00299610 330N

Inlet Service Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Inlet Service Size: 1 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Outlet Meter Size: 1 in