Mueller Company

1 in. CC Taper Threaded x Threaded Brass Corporation Stop

Part #MH9971NG  |  Item #4308822  |  Manufacturer Part #009971 330N

$ 95.16 EACH

Inlet Service Size:

1 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  10
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI C800

AWWA Specifications: AWWA C-800

End Connection 1: CC Taper Threaded

End Connection 2: Threaded

End Connections: CC Taper Threaded x Threaded

Inlet Service Size: 1 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Outlet Meter Size: 1 in