Mueller Company

1 in. CC x CTS Compression Ball Corporation Stop

Part #MB25008NG  |  Manufacturer Part #025008 330N

Inlet Service Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • For copper or PE plastic tubing

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM D-2000]

End Connection 1: CC

End Connection 2: CTS Compression

End Connections: CC x CTS Compression

Inlet Service Size: 1 in

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 300 psi

Outlet Meter Size: 1 in