1 in. CC x CTS Pack Joint Compression Stop

Part #MP15008G  |  Item #1236438  |  Manufacturer Part #P15008 330

$ 44.18 EACH

Inlet Service Size:

1 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • For copper or PE plastic tubing

Not Approved for Potable Water Applications

Documents

Specifications

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connection 2: Pack Joint

End Connections: CC x Pack Joint

Inlet Service Size: 1 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Maximum Pressure: 175 psig

Outlet Meter Size: 1 in