1 in. Compression x FIPT Brass Coupling

Part #MH14233NG  |  Item #4309073  |  Manufacturer Part #014233 330N

$ 80.12 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #MH14233NGItem #4309073Mfr. Part #014233 330N

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 80.12 /EACH
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Compression

End Connection 2: FIPT

End Connections: Compression x FIPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No