Mueller Company

1 in. Compression x Swivel Nut Brass Straight Coupling

Part #MH15075NG  |  Manufacturer Part #015075 330N

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #MH15075NFMfr. Part #015075 250N

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #MH15075NGMfr. Part #015075 330N

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Compression

End Connection 2: Swivel

End Connections: Compression x Swivel

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No