Mueller Company

1 in. Copper Flared Nut x FIP Brass Coupling

Part #MH1545017NG  |  Manufacturer Part #01545017 330N

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Copper Flared Nut

End Connection 2: FIP

End Connections: Copper Flared Nut x FIP

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No