1 in. Copper Flared Nut x FIPT Brass Coupling

You last purchased this on
 
Mueller Company

1 in. Copper Flared Nut x FIPT Brass Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

1 in. Copper Flared Nut x FIPT Brass Coupling

  • Fast #
  • Part #MH15452NG
  • Item #4308615
  • Manufacturer Part #015452 330N
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • I.P. threaded copper flare nut x F.I.P. thread Sizes: 3/4, 1 in
  • Straight coupling
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Flare
End Connection 2:
Threaded
End Connections:
Flare x Threaded
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Coupling, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No