Mueller Company

1 in. Copper Flared x FIP Brass Angle Ball Valve Curb Stop

Part #MN35166NG  |  Manufacturer Part #035166 330N

Inlet Service Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Copper Flared

End Connection 2: FIP

End Connections: Copper Flared x FIP

Fitting Type: Straight

Inlet Service Size: 1 in

Lead Law Compliant: Yes

Material: Brass

Outlet Meter Size: 1 in