1 in. Copper x Meter Yoke Connector

You last purchased this on
 
Mueller Company

1 in. Copper x Meter Yoke Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

1 in. Copper x Meter Yoke Connector

  • Fast #
  • Part #M390B24702ANG12
  • Item #4883822
  • Manufacturer Part #390B2470-2A---N
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Sweat
End Connection 2:
Meter Yoke
End Connections:
Sweat x Meter Yoke
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass