1 in. Corporation Valve Wrench
Unidoor 1 in. Corporation Valve Wrench
Frequently Purchased Together
Product Details
- Corporation valve wrench
Specifications
- Application:
- Commercial, Residential
- Capacity:
- 1 in
- Collection:
- Unidoor
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Glass Type:
- Clear
- Handle Material:
- Metal
- Handle Type:
- Straight
- Height:
- 72 in
- Installation Type:
- 3 Wall Alcove
- Material:
- Metal
- Maximum Capacity:
- 1 in
- Product Type:
- Valve Key
- Size:
- 56 in x 72 in
- Tool Type:
- Key Wrench
- Valve Type:
- Corporation Valve
- Width:
- 56 in