1 in. CTS Compression Ball Curb Valve

Part #MB25209RNG  |  Item #4425262  |  Manufacturer Part #025209 R 330N

$ 194.26 EACH

Valve Size:

1 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

Lead Law Compliant

Documents

Specifications

Clean Bagged: No

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

UL Listed: No

Valve Size: 1 in

Valve Type: Ball Valve