1 in. CTS Compression x FIP Ball Valve
1 in. CTS Compression x FIP Ball Valve
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- AWWA:
- AWWA C800
- End Connection 1:
- Compression
- End Connection 2:
- FPT
- End Connections:
- Compression x FPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 300L
- Type:
- Delete
- Valve Size:
- 1 in
- Valve Type:
- Angle Ball Valve