1 in. CTS Compression x FIPT Water Service Brass Tee
1 in. CTS Compression x FIPT Water Service Brass Tee
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Quick, secure connections for copper and plastic service lines
- Nut bottoms out for visual indication of proper tightening
- Connections designed to save time, money
- The conductor spring provides metal-to-metal contact for electrical conductivity between copper pipe and fitting
- Uniform pressure is exerted on gripper by gasket for positive gripping and pullout resistance
- The cast bronze body is corrosion resistant
- Entire gasket is enclosed, which resists cold flow and creep
- Fluorocarbon coating reduces tightening effort and prevents gasket distortion
- Lead-Free
- Gasket seals against fitting body, pipe, and nut
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- FIPT
- End Connections:
- Compression x FIPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes