1 in. CTS Compression x Meter Swivel Brass Straight Angle Meter Setter

Part #MH1425802NG  |  Item #4309205  |  Manufacturer Part #01425802 330N

$ 69.05 EACH

Valve Size:

1 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI C800

ASTM Specifications: [ASTM D-2000, ASTM B-16, ASTM B-62]

AWWA Specifications: AWWA C-800

End Connection 1: Compression

End Connection 2: Meter Swivel Nut

End Connections: Compression x Meter Swivel Nut

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Valve Size: 1 in