Mueller Company

1 in. CTS Pack Joint Ball Valve Curb Stop

Part #MP25209NG  |  Item #4425240  |  Manufacturer Part #P25209 330N

$ 229.88 EACH

Inlet Service Size:

1 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  10
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

Lead Law Compliant

Documents

Specifications

AWWA Specifications: AWWA C-800

End Connection 1: CTS Pack Joint

End Connection 2: CTS Pack Joint

End Connections: CTS Pack Joint

Inlet Service Size: 1 in

Lead Law Compliant: Yes

Material: [Bronze, Brass]

Maximum Pressure: 300 psig

Outlet Meter Size: 1 in