Mueller Company

1 in. CTS Pack Joint x FIPT In-Line Ball Curb Valve

Part #MP35172NG  |  Manufacturer Part #P35172 330N

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI C800

AWWA Specifications: AWWA C-800

End Connection 1: CTS Pack Joint

End Connection 2: FIPT

FM Approved: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Recommended Valve Application: Water

UL Listed: No

Valve Size: 1 in