Mueller Company 1 in. CTS x IPS Brass Coupling

MH15409NG

Manufacturer Part #: 015409 330N

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 3/4 in

    MH15409NF

    Manufacturer Part #: 015409 250N

  • 1 in

    MH15409NG

    Manufacturer Part #: 015409 330N

DESCRIPTION

SPECIFICATIONS

End Connection 1
CTS
End Connection 2
IPS
End Connections
CTS x IPS
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday