1 in. Female Flare x CTS Brass Straight Coupling
1 in. Female Flare x CTS Brass Straight Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- For connection of CTS PE and female copper flare
- Products sold in select areas only
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800
- ASTM:
- ASTM B152, ASTM D2000
- AWWA:
- AWWA C800
- End Connection 1:
- Flare
- End Connection 2:
- Push
- End Connections:
- Flare x Push
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-11/100 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No