1 in. Female Flare x FIPT Brass Straight Coupling

You last purchased this on
 
Mueller Company

1 in. Female Flare x FIPT Brass Straight Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

1 in. Female Flare x FIPT Brass Straight Coupling

  • Fast #
  • Part #MH15082NG
  • Item #4308730
  • Manufacturer Part #015082 330N
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Please contact your local branch for availability in your area
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C800
End Connection 1:
Flare
End Connection 2:
FPT
End Connections:
Flare x FPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-47/50 in
Material:
Cast Brass Alloy
NSF:
NSF 61
NSF Certified:
Yes