1 in. FIP x CTS Pack Joint Service Ball Valve

You last purchased this on
 
Mueller Company

1 in. FIP x CTS Pack Joint Service Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

1 in. FIP x CTS Pack Joint Service Ball Valve

  • Fast #
  • Part #MP25170RNG
  • Item #4425263
  • Manufacturer Part #P25170 R 330N
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Please contact your local branch for availability in your area
  • With lockwing and check
  • Products sold in select areas only
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
FIPS
End Connection 2:
Pack Joint
End Connections:
FIPS x Pack Joint
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze, Brass
OutletMeter Size:
1 in
Pressure - Maximum:
300 psig