Mueller Company

1 in. FIP x Meter Swivel Brass Angle Ball Valve Curb Stop

Part #MB2426508NG  |  Manufacturer Part #02426508 330N

Inlet Service Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: FIP

End Connection 2: Meter Swivel

End Connections: FIP x Meter Swivel

Inlet Service Size: 1 in

Lead Law Compliant: Yes

Material: Brass

Outlet Meter Size: 1 in