1 in. FIPT Brass Curb Stop
1 in. FIPT Brass Curb Stop
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High strength integral checks - assure positive quarter turn operation
- Fluorocarbon coated plug assures easy turning
- Integral tee head and plug for solid one-piece strength
- Lead-Free
- Full round port opening for maximum flow and minimum pressure loss
- Heavy brass components constructed of brass for strength and durability
- Port O-ring provides effective sealing regardless of flow direction
- Top and bottom O-rings for positive pressure sealing, easy turning
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C-800
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-4/21 in
- Material:
- Cast Brass Alloy
- NSF:
- NSF 61
- NSF Certified:
- Yes
- OutletMeter Size:
- 1 in
- Pressure - Maximum:
- 175 psig
- Valve Type:
- Curb Valve