1 in. FIPT Water Service Brass Tee

You last purchased this on
 
Mueller Company

1 in. FIPT Water Service Brass Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

1 in. FIPT Water Service Brass Tee

  • Fast #
  • Part #MH10097NG
  • Item #4309458
  • Manufacturer Part #010097 330N
4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
FIPT
End Connection 2:
FIPT
End Connection 3:
FIPT
End Connections:
FIPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass