Mueller Company

1 in. Flared Brass Curb Valve

Part #MH15164NG  |  Manufacturer Part #015164 330N

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI C800

ASTM Specifications: ASTM B-103, ASTM B-62, ASTM D-2000

AWWA Specifications: AWWA C-800

End Connection 1: Flared

End Connection 2: Flared

End Connections: Flared

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

UL Listed: No

Valve Size: 1 in