1 in. Flare Cast Brass Alloy Coupling

You last purchased this on
 
Mueller Company

1 in. Flare Cast Brass Alloy Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

1 in. Flare Cast Brass Alloy Coupling

  • Fast #
  • Part #MH15400NG
  • Item #3796728
  • Manufacturer Part #015400 330N
3.9 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Convex surface - in nut opposes convex surface on body to provide a line contact, assuring greater pullout resistance and a dependable seal
  • Extra long skirt - on copper flare nut provides added support to tubing and reduces possibility of leaks
  • Instrumental in introducing the copper flare connection to the water industry as an alternative to the old lead connections
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B62
AWWA:
AWWA C800
End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-15/16 in
Material:
Cast Brass Alloy
NSF:
NSF 61
NSF Certified:
Yes