Mueller Company
1 in. IPS x FIPT Brass Curb Valve
Part #MH15191NG | Item #4308565 | Manufacturer Part #015191 330N
$
123.10
EACH
(Pricing is for 1 in)
Valve Size
Product Details
Specifications
ANSI Specifications: ANSI C800
ASTM Specifications: [ASTM B-62, ASTM D-2000, ASTM B-103]
AWWA Specifications: AWWA C-800
End Connection 1: IPS
End Connection 2: FIPT
End Connections: IPS x FIPT
Lead Law Compliant: Yes
NSF Certified: No
UL Listed: No
Valve Body Material: Brass
Valve Size: 1 in