1 in. IPS x MIP Brass Coupling

Part #MH15429NG  |  Item #3796731  |  Manufacturer Part #015429 330N

$ 65.84 EACH
(Pricing is for 1 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #MH15429NFItem #3796729Mfr. Part #015429 250N

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 41.98 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #MH15429NGItem #3796731Mfr. Part #015429 330N

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 65.84 /EACH
    Added to your cart. View Cart

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • For connecting PE plastic pipe to MIP thread

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI C800

ASTM Specifications: [ASTM B-62 Alloy C83600, ASTM D-2000]

AWWA Specifications: AWWA C-800

End Connection 1: MIP

End Connection 2: IPS

End Connections: MIP x IPS

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

UL Listed: No