1 in. IPS x MIP Pack Joint Coupling

Part #ME15429NG  |  Item #3796686  |  Manufacturer Part #E15429 330N

$ 61.80 EACH
(Pricing is for 1 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #ME15429NGItem #3796686Mfr. Part #E15429 330N

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 61.80 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #ME15429NJItem #3796690Mfr. Part #E15429 500N

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 147.48 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #ME15429NKItem #3796691Mfr. Part #E15429 550N

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 234.32 /EACH
    Added to your cart. View Cart

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area

Lead Law Compliant

Documents

Specifications

End Connection 1: IPS

End Connection 2: MIP

End Connections: IPS x MIP

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Plastic

Material Type: Polyethylene