Mueller Company
1 in. Lock Nut x Pack Joint Angle Check Valve
Part #MP14466NG | Item #4308919 | Manufacturer Part #P14466 A330N
$
279.92
EACH
(Pricing is for 1 in)
Valve Size
Product Details
- Lead-Free
Specifications
AWWA Specifications: AWWA C-800
End Connection 1: Lock Nut
End Connection 2: CTS Pack Joint
End Connections: Lock Nut x CTS Pack Joint
Lead Law Compliant: Yes
NSF Certified: Yes
NSF Specifications: NSF 61
UL Listed: No
Valve Body Material: Brass
Valve Size: 1 in
Valve Type: Check Valve