Mueller Company
1 in. Meter Brass Straight Coupling
Part #MH01089029NG812 | Item #4643577 | Manufacturer Part #01089029 330NJ
$
45.27
EACH
All Sizes
Product Details
Specifications
End Connection 1: Meter
End Connection 2: Meter
End Connections: Meter
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: Straight
Lead Law Compliant: Yes
Length: 8-1/2 in
Material: Brass
NSF Certified: No