1 in. Meter Water Service Yoke
1 in. Meter Water Service Yoke
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Meter size 1"
- Products sold in select areas only
Specifications
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Material:
- Iron