1 in. MIP Brass Coupling
1 in. MIP Brass Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Please contact your local branch for availability in your area
- Integral insulator in swivel nut
- Products sold in select areas only
-
Lead Law Compliant
Specifications
- End Connection 1:
- MIPS
- End Connection 2:
- MIPS
- End Connections:
- MIPS
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-5/8 in
- Material:
- Brass
- NSF Certified:
- No