1 in. MIPT x FIPT Cast Brass Alloy Ball Corp Valve
1 in. MIPT x FIPT Cast Brass Alloy Ball Corp Valve
Frequently Purchased Together
Product Details
- Straight design allows maximum flow with minimum pressure loss
- Double O-ring stem seals are supported in precision machined grooves and provide secure, leak tight sealing
- Blow-out proof stem design prevents separation and assures dependable, safe operation
- Longevity - designed for strength and durability, especially at the critical ball-to-stem connection
- Stem rotation full 360 degree
- Fluorocarbon coated ball ensures smooth, easy turning operation
- Extra strong key to ball connection provides strong, reliable performance and resists breakage
- End piece O-ring provides secondary seal to prevent leakage
- Lead-Free
- True bi-directional flow capability in all styles
-
Lead Law Compliant
Specifications
- ASME:
- ASME B1.20.1
- AWWA:
- AWWA C800
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-1/9 in
- Material:
- Cast Brass Alloy, Stainless Steel
- Material Type:
- Nitrile, EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- OutletMeter Size:
- 1 in
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Valve Seat Material:
- Buna-N
- Valve Size:
- 1 in
- Valve Type:
- Ball Corp Valve
- Weight:
- 2.1 lb