Mueller Company

1 in. MIP x FIP Check Valve

Part #MH14241NFG  |  Manufacturer Part #014241 254N

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: MIP

End Connection 2: FIP

Lead Law Compliant: Yes

NSF Certified: No

UL Listed: No

Valve Size: [1 in, 3/4 in]