1 in. MIP x FIP In-Line Ball Curb Valve

Part #MB20285NG  |  Item #4309532  |  Manufacturer Part #020285 330N

$ 206.10 EACH

Valve Size:

1 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: MIPS

End Connection 2: FIPS

End Connections: MIPS x FIPS

FM Approved: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Recommended Valve Application: Water

UL Listed: No

Valve Size: 1 in