Mueller Company 1 in. MIP x Meter Swivel In-Line Ball Valve

MB24394NG

Manufacturer Part #: 024394 330N

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

End Connection 2
Meter Swivel
FM Approved
No
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday