1 in. MIPT x Pack Joint Water Service Brass Tee

You last purchased this on
 
Mueller Company

1 in. MIPT x Pack Joint Water Service Brass Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

1 in. MIPT x Pack Joint Water Service Brass Tee

  • Fast #
  • Part #MP15383NG
  • Item #4309185
  • Manufacturer Part #P15383 330N
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
MIPT
End Connection 2:
MIPT
End Connection 3:
Pack Joint
End Connections:
MIPT x Pack Joint
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass