Mueller Company

1 in. Pack Joint x Compression Brass Straight Coupling

Part #MP15409NG  |  Manufacturer Part #P15409 330N

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Pack Joint

End Connection 2: Compression

End Connections: Pack Joint x Compression

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No