1 in. Pack Joint x Threaded Brass Coupling
1 in. Pack Joint x Threaded Brass Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Mueller pack joint connection for IPS PE* x F.I.P. thread
- Straight coupling
-
Lead Law Compliant
Specifications
- End Connection 1:
- Pack Joint
- End Connection 2:
- Threaded
- End Connections:
- Pack Joint x Threaded
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Plastic, Rubber, Stainless Steel
- Material Type:
- 304, C83600, Nitrile, Polypropylene
- NSF Certified:
- No