1 in. Pack Joint x Meter Swivel Ball Angle Valve with Lock Wing

You last purchased this on
 
Mueller Company

1 in. Pack Joint x Meter Swivel Ball Angle Valve with Lock Wing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

1 in. Pack Joint x Meter Swivel Ball Angle Valve with Lock Wing

  • Fast #
  • Part #MP24258NG
  • Item #3796630
  • Manufacturer Part #P24258 330N
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Please contact your local branch for availability in your area
  • With lockwing and check
  • Products sold in select areas only
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B62
End Connection 1:
Pack Joint
End Connection 2:
Meter Swivel Nut
End Connections:
Pack Joint x Meter Swivel Nut
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Bronze, Brass
OutletMeter Size:
1 in