Mueller Company

1 x 1 in. CC x CTS Compression Corporation Stop

Part #MH15008NG  |  Manufacturer Part #015008 330N

Inlet Service Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI C800

ASTM Specifications: [ASTM B-62, ASTM D-2000]

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connection 2: CTS Compression

End Connections: CC x CTS Compression

Inlet Service Size: 1 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Outlet Meter Size: 1 in