0 items

Mueller Company 1 x 1 in. Water Service Yoke

MH14042ANG

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Meter Yoke
End Connection 2
Meter Yoke
Fitting Size 1
1 in
Fitting Size 2
1 in
Height
10 in
Lead Law Compliant
Yes
Size
1 in x 1 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday