1 x 1 x 3/4 in. Copper Flared x MIPT Water Service Brass U Branch Connector

Part #MH15362NGFV  |  Item #4308407  |  Manufacturer Part #015362 400N

$ 45.80 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

AWWA Specifications: AWWA C-800

End Connection 1: Copper Flared

End Connection 2: MIPT

End Connection 3: MIPT

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Size 3: 3/4 in

Fitting Sizes: 1 in x 3/4 in x 3/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Width: 6-1/2 in