1 x 3/4 x 3/4 in. OD Tube Brass Reducing U Branch

You last purchased this on
 
Mueller Company

1 x 3/4 x 3/4 in. OD Tube Brass Reducing U Branch

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

1 x 3/4 x 3/4 in. OD Tube Brass Reducing U Branch

  • Fast #
  • Part #MH1460NGFWD
  • Item #4309552
  • Manufacturer Part #001460 402N
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connection 3:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 3/4 in x 3/4 in
Fitting Type:
Reducing, U Branch
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Width:
7-1/2 in