Mueller Company

1 x 10 in. Water Service Meter Resetter

Part #MB24118R2NG10  |  Manufacturer Part #389B24118R2---N

Height:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Clean Bagged: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Height: 10 in

Lead Law Compliant: Yes

NSF Certified: No