1 x 1/16 in. Meter Rubber Gasket
1 x 1/16 in. Meter Rubber Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Please contact your local branch for availability in your area
- Products sold in select areas only
Documents
Specifications
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/16 in
- Fitting Sizes:
- 1 in x 1/16 in
- Fitting Type:
- Reducing
- Material:
- Rubber