1 in. OD Tube Meter Setter

You last purchased this on
 
Mueller Company

1 in. OD Tube Meter Setter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

1 in. OD Tube Meter Setter

  • Fast #
  • Part #M390B24042NG12
  • Item #4447259
  • Manufacturer Part #390B2404-2---N
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Please contact your local branch for availability in your area
  • Meter size: 1 in.
  • Products sold in select areas only
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Meter Setter, Straight
Height:
12 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF Certified:
No