1 x 1/8 in. Meter Rubber Gasket

You last purchased this on
 
Mueller Company

1 x 1/8 in. Meter Rubber Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

1 x 1/8 in. Meter Rubber Gasket

  • Fast #
  • Part #MRGG18
  • Item #304988
  • Manufacturer Part #010895 330
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Requires Certification

Documents


Specifications

End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
1 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1 in x 1/8 in
Fitting Type:
Reducing
Material:
Rubber